VK1D Gland Packing Kevlar Fibre Graphited 9/16 x 8m

Order Code: ZT1014309X

£199.99 Inc VAT (20%)


Description

Designed and engineered to replace and outlast traditional packings, particularly in abrasive media and high pressure rotary applications. VK1D is a square braided packing inter-braided from KEVLAR® Aramid fibres further reinforced with Inconel wire and impregnated with pure graphite and a corrosion inhibitor. A general purpose, wide-ranging, durable arduous duty packing. For use in rotary, reciprocating and static applications particularly against abrasive fluids, weak chemicals and water. Vulcan VK1D is a high strength valve packing also suitable for plunger pumps, turbines and static seals. Particularly for use against oils, air, water, hot steam and asphalt.
Pressure rating: 400bar.
Rotary speed: 12m/s.
Temperature: -100°C +300°C.
pH range: 1 - 13.

See full description
Specifications for VK1D Gland Packing Kevlar Fibre Graphited 9/16 x 8m
  • pH Range
    1 - 13
  • Rotary Speed
    1m/s
  • Pressure Rating (Bar)
    400bar
  • Roll Length
    8m
  • Features
    Thoroughly Impregnated with pure Graphite powder
    VK1D is suitable for use in plunger pumps, turbines and static seals
  • MFR Part No.
    VK1D-9/16
  • Material
    Kevlar® Aramid
  • Section
    9/16in
  • Operating Temperature Range
    -100 to 300°C
  • Application
    Vulcan VK1D is a high strength valve packing also suitable for plunger pumps, turbines and static seals. Particularly for use in oils, air, water, hot steam and asphalt.
    For use in rotary, reciprocating and static applications particularly against abrasive fluids, weak chemicals and water.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome