VG1L Gland Packing Glass Fibre & Graphited 1/2x8M

Order Code: ZT1189482X

£159.99 Inc VAT (20%)


Description

Vulcan VG1L is an alternative packing for light duties. VG1L is interbraided from continuous filament, textured air-blown glass fibres thoroughly impregnated with mineral oil lubricants and graphite. A dressing and corrosion inhibitor is further applied to the yarn to improve wear resistance.

Type VG1L will handle non-mechanically demanding Plant Applications whilst requiring low gland pressure to seal thus reducing shaft wear and gland maintenance. Specify Type VG1L for general plant service, at elevated temperatures, only if Carbon or Graphite fibres are not required. Glass fibres offer exceptional temperature resistance but are relatively low strength.

- Thoroughly impregnated with Mineral Oil lubricants and Graphite
- Suited to general purpose packing for rotary and reciprocating pumps, mixers and valves.
- Reduces Shaft wear and gland maintenance

See full description
Specifications for VG1L Gland Packing Glass Fibre & Graphited 1/2x8M
  • Operating Temperature Range
    100 to 480�C
  • Rotary Speed
    10m/s
  • Section
    1/2in
  • MFR Part No.
    VG1L-1/2
  • Material
    Glass Fibre
  • pH Range
    4 - 11
  • Roll Length
    8m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome