0
1

VG2 Gland Packing - Pan & Carbon Fibres 1/2 x 8m

Order Code: ZT1014329X

8m
1/2in
£84.99 Inc VAT (20%)


Description

Type VG2
Composite construction of PAN fibres combined with pure carbon fibres. Self-lubricating with superior packing properties - enhanced by graphite impregnation and high temperature lubricants, practically eliminates shaft scoring. Inter-braid, lattice construction improves sealing with less gland pressure. For use against oils, water, steam, solvents and general chemicals.
Pressure rating: 80bar.
Rotary speed: 10m/s.
Temperature: -50°C + 250°C.
pH range: 4 - 12.
Roll length: 8m.

See full description