333317 Gluematic 3002 Glue Gun

Order Code: ZT1049295P

£27.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Specifications:
Voltage: 100-240V (Variable)
Heating up time: 7-10 minutes
Melting temperature: 206°C approximately(electronically controlled).

Specifications for 333317 Gluematic 3002 Glue Gun
  • Overall Width
    30mm
  • Power Input
    200V·A
  • Weight
    320kg
  • Overall Length
    185mm
  • Voltage
    240V
  • Maximum Heating Time
    7min
  • Nozzle Diameter
    3mm
  • Glue Stick Diameter
    11mm
  • Overall Height
    160mm
  • Operating Temperature Range
    206°C
  • Maximum Glue Output
    960g/hr
  • Series
    Gluematic 3002
  • Power Source
    Electric
  • Item
    Corded Glue Gun

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome