0
1
2

60 Watt Glue Gun with Foldaway Stand

Order Code: ZT4156288S

£13.99 Inc VAT (20%)
£16.9917.5% off


Description

The Blue Spot Tools 60 Watt Glue Gun With Foldaway Stand is ideal for general use. Hot melt glue dries in 60 seconds. Bonds to paper, plastic, wood, ceramics and some metals. Includes 2 x 11MM glue sticks and a foldaway stand which safely keeps the hot tip of the iron away from your work surface.

Ideal for general use around the home and workplace.
Hot melt glue dries in 60 seconds.
Bonds to paper, plastic, wood, ceramics and some metals.
60W 230V – 50Hz
Foldaway Stand.
Takes 11MM glue sticks.

Includes 2 x 11MM glue sticks

See full description
Specifications for 60 Watt Glue Gun with Foldaway Stand
  • Product Type
    Glue Gun
  • Voltage
    230V
  • Power Input
    60W
  • Glue Stick Diameter
    11mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome