930 7mm Glue Gun High Temperature

Order Code: ZT1254737X

£19.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

The Dremel 930 is a versatile, dual-temperature glue gun especially suitable for detailed gluing in both craft and DIY applications.

In low temperature mode, the tool is ideal for a variety of creative hobby applications, such as scrapbooking, decorating, colour gluing on glass, etc. With the included 7mm diameter sticks you can add a range of colours and make beautiful decorations.

Use the Dremel 930's high temperature setting for light DIY jobs around the house, such as gluing ceramics, wood, plastics, glass, etc.

- Drip-controlled precision tip avoids glue spills

See full description
Specifications for 930 7mm Glue Gun High Temperature
  • Includes
    3x Dremel 7mm Multipurpose Low Temp Glue Sticks
    12x Dremel 7mm Colour Sticks
    3x Dremel 7 mm Multipurpose High Temp Glue Sticks
    Dremel 930 Glue Gun
    Welcome poster
    Instruction manual
  • Weight
    0.2kg
  • Voltage
    240V
  • Operating Temperature Range
    165°C
  • MFR Part No.
    F0130930JB
  • Glue Stick Diameter
    7mm
  • Number of Glue Sticks
    6
  • Power Source
    Electric
  • Series
    930
  • Item
    Corded Glue Gun

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome