940 Glue Gun - DRE2674090F

Order Code: ZT1190071X

£34.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

The Dremel 940 is a high temperature (195 °C) glue gun with a drip-control exchangeable tip. With its removable cord the 940 can be used at any place without available power. Because of its good ergonomics (on/off switch, T-handle, stable base, extendable kickstand) and replaceable tip it is ideal for light DIY jobs around the house and outdoors, such as repairing furniture, gluing wood, ceramics, etc. Suitable for 11/12mm glue sticks.

- 5min Heating Time
- High Temperature Setting
- Drip Control
- Power Indicator Light
- On / Off Switch
- Removable Cord
- Soft-Grip T-Handle
- Trigger Operation
- Stable Base
- 3 x Dremel 11mm multipurpose high temperature glue sticks.

See full description
Specifications for 940 Glue Gun - DRE2674090F
  • Weight
    0.3kg
  • MFR Part No.
    F0130940JB
  • Number of Glue Sticks
    3
  • Overall Height
    200mm
  • Operating Temperature Range
    195°C
  • Maximum Heating Time
    5min
  • Maximum Glue Output
    1080g/hr
  • Overall Length
    200mm
  • Voltage
    240V
  • Overall Width
    45mm
  • Special Features
    Stand
  • Includes
    3 x Dremel 11mm multipurpose high temperature glue sticks.
  • Glue Stick Diameter
    11mm
  • Maximum Operating Temperature
    195°C
  • Nozzle Diameter
    3mm
  • Power Source
    Electric
  • Series
    940
  • Item
    Corded Glue Gun

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome