0
1
2
3
4
5
6

BGX7 Cordless Glue Gun 3.6V Li-ion RPD5001409

Order Code: ZT2424080S

£59.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Rapid BGX7 Cordless Glue Gun is ideal for arts and crafts as well as small repairs. It works effectively for 30 minutes without recharging and heats up in just 20 seconds. The gun has a handy automatic turn-off feature that saves battery and increases safety by ensuring it isn&rsquot left on by accident. Smart ergonomics include a soft grip handle and long, rubberised trigger, which optimise user comfort and operating ease, while a rubber base increases stability when the gun is standing on a work surface. Powered by a 3.6V battery, the BGX7 can be recharged through its handy micro-USB port in less than two hours. Specification Glue Stick & Oslash 7mm Glue Output 150 g/hr. Heating Time 20 sec.

See full description
Specifications for BGX7 Cordless Glue Gun 3.6V Li-ion RPD5001409
  • Type
    Cordless
  • Power Source
    Cordless 3.6v
  • Glue Stick Diameter
    7mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome