0
1

DIY Glue Gun 55W 240V BSTSTANDARD

Order Code: ZT1275876P

£29.99each Inc VAT (20%)
£179.94 minimum order value

Minimum order quantity: 6.

Description

Heavy-duty glue gun, ideal for DIY tasks and household repairs with an ultra strong long lasting bond. It has constant thermostatic control, safety warning light and trigger control to glue on demand. Includes 2 glue sticks and CE approved. Specification Input Power 55W Glue Stick Diameter 12mm

Specifications for DIY Glue Gun 55W 240V BSTSTANDARD
  • Type
    Corded
  • Glue Stick Diameter
    8mm
  • Power Input
    25VA
  • Voltage
    240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome