0
1
2
3
4
5
6
7
8

EG Point Glue Gun 80W 240V RPDPOINT

Order Code: ZT2424183S

£16.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Rapid EG Point Glue Gun is a mini glue gun for precise work. It is ideal for DIY and craft. The glue gun can be used cordlessly for 3-4 minutes before reconnecting to the detachable cable for difficult to reach places or awkward angles. It operates between 170 to 200C and has an improved, built-in stand for better stability. Compatible with Rapid 7 mm glue sticks. 2 year guarantee. Input Power 10 (80W). Heating Time 10 mins. Tip Diameter 0.7mm. Glue Output 150g/h. Material ABS and metal.

See full description
Specifications for EG Point Glue Gun 80W 240V RPDPOINT
  • Type
    Corded/Cordless
  • Power Source
    Corded 240v
  • Glue Stick Diameter
    7mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome