0
1
2
3

EG111 Glue Gun + 22 Glue Sticks

Order Code: ZT1028431X

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.495%
10 +£26.9910%

Order by 3pm, get it Tomorrow

Description

EG111
A perfect all-around glue gun for DIY jobs and easy repairs. Supplied in a blister pack with 500g of transparent glue sticks diam.12mm. X L190mm. Lightweight and easy to use, less than 5 min heating time. Uses 12mm dia glue sticks. Silicon nozzle protection to prevent the risk of burns. Removable metal stand, for better stability when standing.
Specification:
Weight (only product): 220g.
Dimensions : 144x169x32mm.
Nozzle : 1.6mm.
Voltage: 120-240V.

See full description
Specifications for EG111 Glue Gun + 22 Glue Sticks
  • Glue Stick Diameter
    12mm
  • Nozzle Diameter
    1.6mm
  • Number of Glue Sticks
    22
  • Overall Length
    169mm
  • Special Features
    Stand
  • Overall Height
    144mm
  • Overall Width
    32mm
  • Maximum Heating Time
    5min
  • Weight
    0.22kg
  • Voltage
    240V
  • Power Input
    25W
  • Series
    EG111
  • Item
    Corded Glue Gun Set
  • Power Source
    Electric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome