EG212 Multi-Purpose Glue Gun 200W 240V

Order Code: ZT2594919S

£24.99 Inc VAT (20%)


Description

The Rapid EG212 Multi-Purpose Glue Gun is ideal for DIYers and hobbyists. It can be used on all kinds of material for decoration and simple repair jobs. Its compact size and balance allow it to be used in all conditions and at all angles. The bi-material, soft grip trigger mechanism and adjustable stand ensures comfort of use, and the nozzle is protected by silicone. This glue gun is for use with 12mm glue sticks and has a 36-minute heating time and 250g/hour glue output. Specification Input Power: 200W. Working Voltage: 220V-240V/50Hz. Heating Time: 3-6 minutes. Glue Output: 250g/hour. Glue Stick Diameter: 12mm.

See full description
Specifications for EG212 Multi-Purpose Glue Gun 200W 240V
  • Type
    Corded
  • Power Source
    Corded 240v
  • Glue Stick Diameter
    12mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome