0
1
2

EG320 Professional Glue Gun 120W 240V RPDEG320

Order Code: ZT1459580S

£99.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Rapid EG320 Glue Gun is a compact, lightweight and versatile gun for use in many conditions. It is ideal for use on PVC, for sealing cables and tiles, electronics and electrics, furniture and wood, manual carton sealing, trade exhibits and decoration. The EG320 is equipped with a heater system of 120 watts and a low effort, 4 finger soft grip trigger mechanism for comfort of use. It is for use with 12mm diameter glue sticks and has a pre-set, fixed temperature of 195C which is self-regulated. The glue output of 1000g/hour is ideal for intensive use and the 3-minute heating time ensures it is ready to use when needed. Interchangeable nozzles (available to purchase separately) and an adjustable stand allow this glue gun to be used for all types of jobs. Specification Input Power 120W. Working Voltage 220V-240V. Heating Time 4 minutes (195C). Temperature Settings 195C. Glue Output 1.000g/h. Glue Stick Diameter 12mm. Regulation Self-regulated. Nozzle & Oslash3.0 mm, exchangeable Cord Length 1.75m.

See full description
Specifications for EG320 Professional Glue Gun 120W 240V RPDEG320
  • Glue Stick Diameter
    12mm
  • MFR Part No.
    RPDEG320
  • Type
    Corded
  • Power Source
    Corded 240v

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome