0
1
2

GluePen

Order Code: ZT1028427X

£45.99 Inc VAT (20%)


Description

Quick and handy glue pen – doesn’t clog, doesn’t dry out. Ready to glue after only 15 seconds of heat-up time, instant adhesion after a few seconds. Sits comfortably in your hand thanks to ergonomic pen shape, clean working thanks to automatic glue retraction. Gap-filling glue application even on uneven surfaces. One battery charge is enough for 6 glue sticks (30 minutes), auto-Off – automatic shutdown after 10 minutes.

Specifications for GluePen
  • Series
    Gluepen
  • Power Source
    Cordless
  • Operating Temperature Range
    170°C
  • Voltage
    3.6V
  • Glue Stick Diameter
    7mm
  • Glue Stick Length
    150mm
  • Power Input
    5.4W
  • Item
    Cordless Glue Gun