0
1
2
3
4

GX-300 Hot Melt Glue Gun

Order Code: ZT1028429X

£102.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Medium duty glue gun featuring temperature and flow-rate adjustments, suited to high output industrial applications.
Mains supply: 240v
Power consumption: 300W
Operational temp: 120 - 230°C
Maximum glue output: 1500g/hr

Stickfast Glue Guns
Delivering increased heating power to melt glues faster and incorporating adjustable features for high volume production operations, the Stickfast Glue Guns are real workhorses. Ergonomically designed, they feel balanced and light in the hand. Longer triggers and narrow profiles provided unrivalled ease of use, ensuring all-day comfort and reduced fatigue on repetitive work. All guns include a 12 month warranty.

See full description
Specifications for GX-300 Hot Melt Glue Gun
  • Weight
    0.7kg
  • Glue Stick Diameter
    12mm
  • Voltage
    240V
  • Power Input
    300V·A
  • Maximum Operating Temperature
    230°C
  • Operating Temperature Range
    230°C
  • Minimum Operating Temperature
    120°C
  • Series
    GX-300
  • Item
    Corded Glue Gun
  • Power Source
    Electric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome