GX-600 Heavy Duty Hot Melt Glue Gun 18mm

Order Code: ZT1028430X

£199.99 Inc VAT (20%)


Description

Heavy duty, powerful glue gun for enhanced flow rate, featuring a sturdy integral stand and temperature and flow-rate adjustments.
Mains supply: 240v
Power consumption: 600W
Operational temp: 140 - 230°C
Maximum glue output: 2500g/hr

Stickfast Glue Guns
Delivering increased heating power to melt glues faster and incorporating adjustable features for high volume production operations, the Stickfast Glue Guns are real workhorses. Ergonomically designed, they feel balanced and light in the hand. Longer triggers and narrow profiles provided unrivalled ease of use, ensuring all-day comfort and reduced fatigue on repetitive work. All guns include a 12 month warranty.

See full description
Specifications for GX-600 Heavy Duty Hot Melt Glue Gun 18mm
  • Minimum Operating Temperature
    140°C
  • Glue Stick Diameter
    18mm
  • Power Input
    600V·A
  • Operating Temperature Range
    140-230°C
  • Voltage
    240V
  • Maximum Operating Temperature
    230°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome