Handy Hot Melt Glue Sticks (Pack 14)

Order Code: ZT1275874P

£8.39 Inc VAT (20%)
£8.996.5% off
QuantityPriceDiscount
1 - 4£8.390%
5 - 9£8.054%
10 - 19£7.728%
20 - 49£7.3812%
50 +£7.0516%


Description

Bostik Handy Glue Sticks can be used with the Handy Hot Melt Glue Gun for an ultra-strong, long-lasting bond in seconds on a wide range of materials, and are easy to insert. Specification Length/Diameter: 102 x 8mmPack Size: 14 Glue Sticks

Specifications for Handy Hot Melt Glue Sticks (Pack 14)
  • Diameter
    8mm
  • Length
    102mm
  • Pack Quantity
    14
  • Product Type
    Hot Melt Glue Sticks

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome