Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesive Dispensing Equipment
Glue Guns
High Power Glue, For Hot Glue Gun, Ø12mm, Brownish
By HADE
Order Code:
ZT2706346S
£259.99
Inc VAT (20%)
1
Add to basket
Get it in
23-29
working days
Available
GBP
259.99
https://www.zoro.co.uk/shop/adhesives-and-sealants/glue-guns/high-power-glue-for-hot-glue-gun-12mm-brownish/p/ZT2706346S
Add to quotation
View all Glue Guns
Description
High power glue, for hot glue gun, 12 mm, brownish. Supplied = assembled. Product type = adhesives.
Specifications
Specifications for High Power Glue, For Hot Glue Gun, Ø12mm, Brownish
Product Type
Adhesives
Supplied
Assembled
Colour
Brownish
Diameter
12mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome