Hot Glue Gun, for The Professional User, One-Handed Trigger

Order Code: ZT3149309S

£399.99 Inc VAT (20%)


Description

Hot glue gun, for the professional user, one-handed trigger. Supplied = assembled. Colour = black. Length = 355 mm. Width = 310 mm. Height = 220 mm. Product type = hot glue guns. For continuous industrial use. Highly efficient melt chamber. Heating time 2 to 3 minutes. Glue gun for professionals, melting capacity 2 kg/hour - 12 mm sticks, heat-up time 2 - 3 minutes, exchangeable thermostats for different adhesives.

See full description
Specifications for Hot Glue Gun, for The Professional User, One-Handed Trigger
  • Colour
    Black
  • Product Type
    Hot Glue Gun
  • Length
    355mm
  • Height
    220mm
  • Width
    310mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome