Hot Melt Tips Applicator Nozzle 9921 Dia 2.3MM

Order Code: ZT5131908S

£19.99 Inc VAT (20%)

Currently unavailable

Description

Threaded interiors provides easy installation
Metal construction withstands high temperature adhesives
Metal construction withstands high temperature adhesives





Suggested Applications

See full description
Specifications for Hot Melt Tips Applicator Nozzle 9921 Dia 2.3MM
  • Diameter
    2.3mm
  • Product Type
    Applicator Nozzle
  • Material
    Metal