Hot Melt Touch Control Adhesive Applicator TC

Order Code: ZT1015192X

£143.99 Inc VAT (20%)

Currently unavailable

Description

Has quadrack converter and palm trigger. Uses 5/8" x 8" quadrack adhesive.
Power input: 150 watts.
Operating temperature: 196 degree C.

Specifications for Hot Melt Touch Control Adhesive Applicator TC
  • MFR Part No.
    7000028618
  • Voltage
    240V
  • Maximum Heating Time
    5min
  • Glue Stick Diameter
    12mm
  • Nozzle Diameter
    2.36mm
  • Series
    Hot Melt TC
  • Operating Temperature Range
    196°C
  • Item
    Corded Glue Gun
  • Power Source
    Electric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome