0
1
2

PKP 18 E Glue Gun

Order Code: ZT1028425X

£29.99 Inc VAT (20%)

Order by 5pm, get it Tomorrow

Description

PKP 18 E Glue gun specification:
Gluing capacity: 20 g/min
Glue stick diameter: 11mm diameter 200mm long.
Voltage: 240V
Weight: 0.35kg

FOR DIY USE, Not Warranted for Industrial Use

See full description
Specifications for PKP 18 E Glue Gun
  • Maximum Heating Time
    7min
  • Glue Stick Diameter
    11mm
  • Overall Length
    200mm
  • Number of Glue Sticks
    1
  • Maximum Glue Output
    1200g/hr
  • Special Features
    Stand
  • Includes
    Extra-long Nozzle (1 609 202 428)
    Glue Stick (2 607 001 176)
  • MFR Part No.
    PKP 18
  • Overall Width
    250mm
  • Maximum Operating Temperature
    200°C
  • Weight
    0.35kg
  • Overall Height
    160mm
  • Nozzle Diameter
    3mm
  • Voltage
    240V
  • Minimum Operating Temperature
    200°C
  • Operating Temperature Range
    200°C
  • Power Input
    200V·A
  • Glue Stick Length
    45 to 200mm
  • Series
    PKP 18E
  • Item
    Corded Glue Gun
  • Power Source
    Electric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome