Pro EG340 Pro Industrial Glue Gun

Order Code: ZT3381382S

£169.99 Inc VAT (20%)


Description

For 12 mm glue sticks, 1400 g/h glue output, Adjustable temperature 120-230 °C, 1 min at 130 °C & 3 min at 210 °C, Works with both EVA and polyamide glue, Standard nozzle Ø3.0 mm exchangeable, Ergonomic 4-finger handle, 2.5 meter cable, Power 220 W, Supplied with a fixed and a mobile stand. Trusted by professional everywhere, this industrial performance glue gun is equipped with a cartridge heater system, integrated thermostat and replaceable nozzle. Work effectively thanks to 1400 g/hour glue output, 2-minute heating time, adjustable temperature function (120°-220 °C) and 4-finger trigger operation.

Supplied with stable and mobile stands and a long, 2.5 m cord.

See full description
Specifications for Pro EG340 Pro Industrial Glue Gun
  • Power Input
    220W
  • Product Type
    Industrial Glue Gun
  • Glue Stick Size
    12mm
  • Nozzle Size
    3.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome