Pro EG380 Industrial Glue Gun

Order Code: ZT3381520S

£259.99 Inc VAT (20%)


Description

For 12 mm glue sticks, 2200 g/h glue output, 1 min at 130 °C, Adjustable temperature 120-230 °C, 3 min at 210 °C, Works with both EVA and polyamide glue, Standard nozzle Ø3.5 mm exchangeable, Ergonomic 4-finger handle, 3.5 meter cable, Power 400 W, Supplied with a fixed and a mobile stand. Professional, industrial performance glue gun with an exceptionally high glue output of 2200 g/hour.

The EG380 is designed for high frequency, demanding usage and precision application. Smart features include a handy, adjustable temperature control (120°-230 °C) for versatile application with different materials and an ergonomic 4-finger handle to reduce effort required.

Works with both EVA and polyamide glue, has a 3.5 m rubber cable for optimal access and is supplied with a fixed and a mobile stand.

See full description
Specifications for Pro EG380 Industrial Glue Gun
  • Power Input
    400W
  • Product Type
    Industrial Glue Gun
  • Nozzle Size
    3.5mm
  • Glue Stick Size
    12mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome