064662 Fabric Glue 19ml Blister Card - 3-64662

Order Code: ZT4177186S

£5.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.290%
5 - 9£5.084%
10 - 19£4.878%
20 - 49£4.6612%
50 +£4.4416%


Description

Suitable for hemming corduroy and denim trousers and jeans; repairing holes and tears in clothing; and furnishing materials such as jackets, trousers, tents, deck chairs and windbreaks. Also suitable for applying felt appliques, edging runners, mats and carpets and fastening textile to wood, blockboard, chipboard, hardboard and softboard. This transparent fabric glue will withstand washing and dry-cleaning and provides a flexible and transparent bond in approximately 30 minutes. Supplied in a 19ml tube.
Transparent liquid adhesive
For many textiles including leather
High, immediate bond
Wash-proof and water-resistant
Flexible bond in approximately 30 minutes
Solvent-free formula
Volume: 19ml

See full description
Specifications for 064662 Fabric Glue 19ml Blister Card - 3-64662
  • Product Type
    Fabric Glue
  • Compatible Materials
    Chipboard
    Hardboard
    Wood
    Fabric
    Blockboard
  • Colour
    Transparent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome