All Purpose Glue 7g (Pack 12)

Order Code: ZT2119604S

£42.99 Inc VAT (20%)


Description

UHU All Purpose Glue 7g (Pack 12) This super strong and super fast adhesive is temporarily adjustable for up to 20 seconds after application eliminating the risk of instant finger bonding. Suitable for use on almost all porous, non-porous, flexible and solid materials, this permanent, transparent adhesive is suited for many applications. Moisture and heat resistant from -50∞C to +100∞C, this glue can also withstand vibrations and tremors.

See full description
Specifications for All Purpose Glue 7g (Pack 12)
  • Type
    Glues
  • Adhesive Type
    Permanent
  • Pack Quantity
    7g
  • Form
    Liquid Glue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome