Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesives & Glues
Glues
Aluminium Slcn 85g 14153A - P79006
By PACER PRO SEAL
Order Code:
ZT3954727S
£7.99
each
Inc VAT (20%)
£79.90 minimum order value
10
Add to basket
Minimum order quantity: 10.
Get it by
Fri, 3rd Jan
In Stock
GBP
79.90
https://www.zoro.co.uk/shop/adhesives-and-sealants/glues/aluminium-slcn-85g-14153a-p79006/p/ZT3954727S
Add to quotation
View all Glues
Description
PACER PRO SEAL Aluminium Slcn 85G 14153A - P79006 P79006
Specifications
Specifications for Aluminium Slcn 85g 14153A - P79006
Weight
85g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome