Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesives & Glues
Glues
Ecolutions Glue Stick 36g EA
By Bic
Order Code:
ZT3525204S
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 - 49
£7.91
12%
50 +
£7.55
16%
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/adhesives-and-sealants/glues/ecolutions-glue-stick-36g-ea/p/ZT3525204S
Add to quotation
View all Glues
Description
Bic Ecolutions Glue Stick Washable and Solvent Free 36g (Each) - 948726
Tags:
#BulkDiscount
Specifications
Specifications for Ecolutions Glue Stick 36g EA
Use
Paper Glue
Adhesive Type
Washable
Form
Glue Sticks
Pack Quantity
36g
Type
Glues
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome