Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesives & Glues
Glues
Fix and Flash with 3g Glue
By Bostik
Order Code:
ZT3526531S
£8.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/adhesives-and-sealants/glues/fix-and-flash-with-3g-glue/p/ZT3526531S
Add to quotation
View all Glues
Description
Bostik Fix and Flash with 3g Glue - 30619199
Specifications
Specifications for Fix and Flash with 3g Glue
Form
All Purpose
Use
Almost all surfaces
Adhesive Type
Light Activated
Colour
Transparent
Type
Glues
Pack Quantity
5g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome