0
1
2
3

Glue Roller Permanent 8.4mm x 10m 2120601

Order Code: ZT1548382S

£24.99 Inc VAT (20%)


Description

The Pritt Permanent Glue Compact Roller is ideal for use in the workplace to stick paper, cards and envelopes. Thanks to its new honeycomb tape, it offers a clean and precise application, ensuring a superb adhesion performance. This permanent glue roller makes a lasting and strong bond. The roller comes with a protective cap and has a self-correcting wind-up mechanism, which makes gluing easy and quick. The Roller is 100% recyclable and the housing is made of 50% recycled plastic. This pack contains 10 glue rollers measuring 8.4mm x 10m.
Disposable glue roller for fast and clean glue application
Dries instantly for immediate bonding
Wind up mechanism with tightening screw to prevent slack
Permanent glue makes a lasting and strong bond
100% recyclable housing
Made from 50% recycled plastic
Size: 8.4mm x 10m
Pack of 10

See full description
Specifications for Glue Roller Permanent 8.4mm x 10m 2120601
  • Form
    Glue Roller
  • Recycled Product
    50% Recycled Plastic Housing
  • Type
    Glues
  • Use
    Graphics
  • Adhesive Type
    Permanent
  • Depth
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome