Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesives & Glues
Glues
Glue Roller Permanent Refill 8.4mm x 16m 2111973
By Pritt
Order Code:
ZT1548168S
£3.59
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
3.59
https://www.zoro.co.uk/shop/adhesives-and-sealants/glues/glue-roller-permanent-refill-8-4mm-x-16m-2111973/p/ZT1548168S
Add to quotation
View all Glues
Description
Pritt Glue Roller Permanent Refill 8.4mm x 16m 2111973
Specifications
Specifications for Glue Roller Permanent Refill 8.4mm x 16m 2111973
Depth
510mm
Width
46mm
Height
91mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome