0
1

Hot Melt Glue Sticks 7mm Extra Long (Pack 100) TAC1562

Order Code: ZT1465574S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 +£11.276%


Description

Tacwise Hot Melt Glue Sticks are made from high-quality materials and are ideal for a range of applications from arts/crafts and DIY, to plastic, glass and paperwork. The clear, fast-heating sticks are compatible with the Tacwise H4-7 Cordless Glue Gun as well as many other leading brands taking 7mm sticks. Each box contains 100 glue sticks which are supplied in a UK Royal Mail large letter sized box, making it easier to send/receive. Specification Diameter 7mm Length 150mm Pack Quantity 100

See full description
Specifications for Hot Melt Glue Sticks 7mm Extra Long (Pack 100) TAC1562
  • Size
    7mm
  • MFR Part No.
    TAC1562
  • Diameter
    7mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome