Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesives & Glues
Glues
Large Glue Stick 12mm x 100mm 12 Piece
By Supatool
Order Code:
ZT4968881S
£4.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.49
0%
10 - 19
£4.31
4%
20 - 49
£4.13
8%
50 - 99
£3.95
12%
100 +
£3.77
16%
1
Add to basket
Get it in
5-6
working days
Available
GBP
4.49
https://www.zoro.co.uk/shop/adhesives-and-sealants/glues/large-glue-stick-12mm-x-100mm-12-piece/p/ZT4968881S
Add to quotation
View all Glues
Description
SupaTool Large Glue Stick 12mm x 100mm 12 Piece 2 Year Guarantee
Tags:
#BulkDiscount
Specifications
Specifications for Large Glue Stick 12mm x 100mm 12 Piece
Product Type
Glue Stick
Length
100mm
Size
12mm x 100mm
Diameter
12mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome