Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesives & Glues
Glues
Liquid Glue, 50g, Outer of 24
By M&G
Order Code:
ZT1750873S
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 - 9
£9.59
4%
10 - 19
£9.19
8%
20 - 49
£8.79
12%
50 +
£8.39
16%
1
Add to basket
Get it in
2-7
working days
Available
GBP
9.99
https://www.zoro.co.uk/shop/adhesives-and-sealants/glues/liquid-glue-50g-outer-of-24/p/ZT1750873S
Add to quotation
View all Glues
Description
M&G Liquid glue, tube with dispenser, suitable for paper and card.
Tags:
#BulkDiscount
Specifications
Specifications for Liquid Glue, 50g, Outer of 24
Product Type
Liquid Glue
Pack Quantity
24
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome