Liquid Glue Multi Talent Width Two Tips Display PK10

Order Code: ZT1261063P

£31.99 Inc VAT (20%)
£33.995.5% off


Description

Tombow MONO Multi Liquid Glue With Two Tips White (Pack 10) Liquid glue Multi Talent value pack, content: 10 pcs. Two tips for the best gluing experience: Fine tip for pinpoint gluing; wide tip for extensive application. Broad tip is made of silicone rubber - allows for an especially smooth applying of the glue and easy removal of dried glue from the tip. The PT-MTC glues ultra-strong, clean on paper, cardboard, photos, tape, felt, moss and much more. For durable and repositionable gluing. For repositionable gluing: 1:)apply a thin layer of glue 2.) let the glue dry completely (2-3 min.) 3.) press the application on the glue layer and reposition it if necessary. For permanent gluing:1.) Apply a thin layer of glue 2.) press the application on the glue layer whilst still moisture. Acid free and photosafe. Contains 25 g.

See full description
Specifications for Liquid Glue Multi Talent Width Two Tips Display PK10
  • Type
    Glues
  • MFR Part No.
    48644TW
  • Adhesive Type
    Permanent
  • Weight
    42g
  • Pack Quantity
    26ml
  • Form
    Liquid Glue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome