Loctite Super Glue Precision 5g

Order Code: ZT3141119S

£4.39 Inc VAT (20%)


Description

Loctite Super Glue Precision 5g Loctite Super Glue Precision 5g Loctite Precision Super Glue is a multi-purpose glue that provides durable, long lasting and invisible repairs for quick bonding challenges in the workplace. With a transparent finish, it comes with an anti-clog cap and an extra long nozzle to ensure precise applications on hard to reach surfaces. Its powerful liquid and waterproof formula has been developed to form resilient bonds to withstand heavy loads and resist shocks and extreme temperatures. Loctite Precision Super Glue bonds in seconds and gives long lasting durability on a range of materials including rubber, leather wood, metal and most plastics.

See full description
Specifications for Loctite Super Glue Precision 5g
  • Type
    Glues
  • Pack Quantity
    5g
  • Adhesive Type
    Permanent
  • Form
    Super Glue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome