Loctite Super Glue Professional 20g 2633682

Order Code: ZT3141154S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Loctite Super Glue Professional 20g 2633682 Loctite Super Glue Professional 20g 2633682 The Loctite Super Glue Professional bottle is Ideal for all sort of repairs around the workplace, bonding in seconds with long lasting durability on a range of materials including rubber, leather wood, metal and most plastics. With instant strength in a single drop, it dries transparently and has an anti-clog cap to prevent drying out, ensuring long-term use. Its powerful liquid and waterproof formula has been developed to form resilient bonds, to withstand heavy loads and resist shocks and extreme temperatures.

See full description
Specifications for Loctite Super Glue Professional 20g 2633682
  • Pack Quantity
    20g
  • Colour
    Transparent
  • Type
    Glues
  • Adhesive Type
    Permanent
  • Form
    Super Glue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome