Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesives & Glues
Glues
Mini Glue Stick 8mm x 100mm 8 Piece
By Supatool
Order Code:
ZT4969189S
£3.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.99
0%
10 - 19
£3.83
4%
20 - 49
£3.67
8%
50 - 99
£3.51
12%
100 +
£3.35
16%
1
Add to basket
Get it in
5-6
working days
Available
GBP
3.99
https://www.zoro.co.uk/shop/adhesives-and-sealants/glues/mini-glue-stick-8mm-x-100mm-8-piece/p/ZT4969189S
Add to quotation
View all Glues
Description
SupaTool Mini Glue Stick 8mm x 100mm 8 Piece 8mm x 100mm 2 Year Guarantee
Tags:
#BulkDiscount
Specifications
Specifications for Mini Glue Stick 8mm x 100mm 8 Piece
Length
100mm
Diameter
8mm
Product Type
Glue Stick
Size
8mm x 100mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome