Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesives & Glues
Glues
Original Glue Stick Sustainable Long Lasting Strong Adhesive Solvent Free 43g Maxi (Pack 2) 2741552 X3
By Pritt
Order Code:
ZT4187856S
£11.49
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 29th Jan
In Stock
GBP
11.49
https://www.zoro.co.uk/shop/adhesives-and-sealants/glues/original-glue-stick-sustainable-long-lasting-strong-adhesive-solvent-free-43g-maxi-pack-2-2741552-x3/p/ZT4187856S
Add to quotation
View all Glues
Description
Made with 97% natural ingredients and 100% recyclable
Specifications
Specifications for Original Glue Stick Sustainable Long Lasting Strong Adhesive Solvent Free 43g Maxi (Pack 2) 2741552 X3
Adhesive Type
Washable
Form
Glue Sticks
Use
Paper Glue
Pack Quantity
43g
Product Type
Glues
Standards
EN71 - CE marked
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome