0
1
2
3
4

Oval Low Temp Glue Stick Multi-Purpose

Order Code: ZT1060731S

£16.99 Inc VAT (20%)


Description

Designed for working with heat sensitive materials at low temperature, these multi-purpose oval glue sticks are the perfect solution for hobby and craft work and other tasks that require a lighter touch but still quality fastening. For extra application versatility, these are also available in coloured glitter form.

Specifications for Oval Low Temp Glue Stick Multi-Purpose
  • MFR Part No.
    40107349
  • Depth
    130mm
  • Height
    19mm
  • Width
    118mm
  • Weight
    0.15kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome