Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesives & Glues
Glues
Small Glue Stick 10g, Pack of 12 - WX10504
By Value Product
Order Code:
ZT1551751S
£2.59
Inc VAT (20%)
£3.09
16% off
1
Add to basket
Get it in
5-7
working days
Available
GBP
2.59
https://www.zoro.co.uk/shop/adhesives-and-sealants/glues/small-glue-stick-10g-pack-of-12-wx10504/p/ZT1551751S
Add to quotation
View all Glues
Description
Small Glue Stick 10g (Pack of 12) WX10504
Tags:
#ReducedPrice
Specifications
Specifications for Small Glue Stick 10g, Pack of 12 - WX10504
MFR Part No.
WX10504
Depth
80mm
Height
89mm
Weight
0.2601kg
Width
85mm
Pack Quantity
12
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome