Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesives & Glues
Glues
Super Glu 3g, Pack of 12 30813340
By Bostik
Order Code:
ZT1541377S
£17.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
17.99
https://www.zoro.co.uk/shop/adhesives-and-sealants/glues/super-glu-3g-pack-of-12-30813340/p/ZT1541377S
Add to quotation
View all Glues
Description
Bostik Super Glu 3g (Pack of 12) 30813340
Specifications
Specifications for Super Glu 3g, Pack of 12 30813340
MFR Part No.
BK00541
Depth
166mm
Height
166mm
Pack Quantity
12
Width
99mm
Weight
0.2801kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome