Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesives & Glues
Glues
Super Glue Future Glue 2g - P15109
By PACER PRO SEAL
Order Code:
ZT3954361S
£1.99
each
Inc VAT (20%)
£95.52 minimum order value
£2.19
9% off
Add to basket
Minimum order quantity: 48.
Get it by
Fri, 29th Nov
In Stock
GBP
95.52
https://www.zoro.co.uk/shop/adhesives-and-sealants/glues/super-glue-future-glue-2g-p15109/p/ZT3954361S
Add to quotation
View all Glues
Description
PACER PRO SEAL Super Glue Future Glue 2G - P15109 P15109
Tags:
#ReducedPrice
Specifications
Specifications for Super Glue Future Glue 2g - P15109
Size
2g
Product Type
Super Glue
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome