Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesives & Glues
Glues
Super Glue Future Glue Gel 2g F25F - P50105
By PACER PRO SEAL
Order Code:
ZT3954568S
£3.09
each
Inc VAT (20%)
£80.34 minimum order value
Add to basket
Minimum order quantity: 26.
Get it by
Fri, 3rd Jan
In Stock
GBP
80.34
https://www.zoro.co.uk/shop/adhesives-and-sealants/glues/super-glue-future-glue-gel-2g-f25f-p50105/p/ZT3954568S
Add to quotation
View all Glues
Description
PACER PRO SEAL Super Glue Future Glue Gel 2g F25F - P50105 P50105
Specifications
Specifications for Super Glue Future Glue Gel 2g F25F - P50105
Size
2g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome