Superglue - 20g - Case of 25

Order Code: ZT2421385S

£51.99 Inc VAT (20%)


Description

Gives fast cures on the majority of industrial substrates and is particularly suitable for ceramics, wood, plastics, rubber, metal, textiles as well as leather. It is a single component therefore, easy to use and cures very rapidly at room temperature. It has excellent humidity resistance and maintains its strength at low temperatures. The product is solvent free and cures fully. Which leaves no residue and may be used with an appropriate primer. Degrease surfaces thoroughly. Surfaces will bond after applying a drop. Prevent movement and minimise bond gap by applying light pressure.

See full description
Specifications for Superglue - 20g - Case of 25
  • Product Type
    Superglue
  • Weight
    20g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome