0
1

Superglue Mini Trio Tube 3 x 1g LOCSGMTN

Order Code: ZT2598309S

£4.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.390%
10 - 19£4.214%
20 - 49£4.038%
50 - 99£3.8712%
100 +£3.6916%


Description

Loctite superglue high-performance formula gives a strong bond in seconds on a wide variety of surfaces. Ideal for bonding porcelain, china, pottery, etc. Costume jewellery, brass, aluminium, copper, etc. Repairs to rubber trim, toys, household appliances, leather handbags, belts, shoes, wooden frames, handles, cork, card, most fabrics... LIMITATIONS Not suitable for bonding plastics that are oily / waxy in appearance eg. Polypropylene or Polyethylene. Leather may become hardened or discoloured. Not suitable for very soft leather. Take extra care when repairing items that hold hot liquids or that will be wet in service. Allow at least one hour before use, and check strength of bond. Please test on a hidden area before use if in any doubt. Loctite Superglue Mini Trio Tube 3 x 1g

See full description
Specifications for Superglue Mini Trio Tube 3 x 1g LOCSGMTN
  • Type
    Tube
  • Size
    1g
  • Container Type
    Tube

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome