Tombow MONO Aqua Liquid Glue With Two Tips Transparent (Pack 10)

Order Code: ZT1261062P

£23.99 Inc VAT (20%)


Description

Tombow MONO Aqua Liquid Glue With Two Tips Transparent (Pack 10) Value pack liquid glue PT-WTC, content: 10 pcs. Two tips for the best gluing experience: Fine tip for pinpoint gluing; wide tip for extensive application. Broad tip is made of silicone rubber - allows for an especially smooth applying of the glue and easy removal of dried glue from the tip. The PT-WTC glues ultra-strong, clean on paper, cardboard, photos, tape, felt, moss and much more. This glue is also suitable for decorating candles and for embossing.
Acid free, photo safe and washable. Content: 50 ml.

See full description
Specifications for Tombow MONO Aqua Liquid Glue With Two Tips Transparent (Pack 10)
  • MFR Part No.
    48637TW
  • Type
    Glues
  • Adhesive Type
    Permanent
  • Weight
    7g
  • Pack Quantity
    50ml
  • Form
    Liquid Glue
  • Refill Name
    PR-WTC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome