3738 Quadrack Scotchweld Hot Melt Adhesive 5KG

Order Code: ZT3300982S

£169.99 Inc VAT (20%)


Description

3M™ Hot Melt Adhesive 3738 delivers a strong, reliable bond for long-term durability and exceptional performance. We formulated our Hot Melt Adhesive 3738 as a 100% solids adhesive, ready to meet the demands of a wide range of applications.

-100% solids adhesive that delivers strong, reliable bonds
-General purpose adhesive capable of bonding many different materials
-Manages high volume applications through high delivery rate
-Extended open time provides plenty of time for application, positioning and placement

See full description
Specifications for 3738 Quadrack Scotchweld Hot Melt Adhesive 5KG
  • Type
    Hot Melt Adhesive
  • Colour
    Tan
  • MFR Part No.
    7100008738
  • Features
    Fast Setting
  • Series
    3738
  • Drying / Bonding Time
    0.5min
  • Compatible Materials
    Plastic
  • Container Type
    Case
  • Maximum Service Temperature
    54
  • Bonding Time Grade
    Instant (under 1 Minute)
  • Viscosity Grade
    Flowless Liquid
  • Flammable
    No
  • Product Composition
    Thermoplastic
  • Resistance Type
    Chemical-Resistant

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome