6370 300mm Glue Sticks 5K g

Order Code: ZT1015169X

£79.99 Inc VAT (20%)


Description

Bostik 6370 is a clear and flexible grade with high hot tack and an open time up to 45 seconds. Ideal for bonding a wide variety of packaging materials, timber, leather, porous materials and foams.

Specifications for 6370 300mm Glue Sticks 5K g
  • Length
    300mm
  • Compatible Materials
    Wood
    Textiles
    Plastic
    Paper
  • Diameter
    11.5mm
  • Features
    Fast Setting
  • For Use With
    Glue Guns with 12mm Stick Capacity
  • MFR Part No.
    30813544
  • Colour
    Transparent
  • Drying / Bonding Time
    20 to 30s
  • Type
    Hot Melt Adhesive
  • Series
    6370
  • Bonding Time Grade
    Fast (under 3 Hours)
  • Container Type
    Sachet
  • Viscosity Grade
    Flowless Liquid
  • Flammable
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome