FSS12 Hot Melt Adhesive 170 Sticks 5kg

Order Code: ZT1015156X

£59.99 Inc VAT (20%)


Description

Precision extruded to fit Stickfast glue guns and compatible with the majority of glue guns on the market.

FSS
Fast setting stick for bonding card & paper. Ideal for carton sealing & packaging.

FSS
Fast Set
Superior fast setting hotmelt for rapid closing and sealing of cartons. Ideal for all packaging applications.
Set time: 5-10 sec.
Set colour: Tan.

Sizes:
Sticks 12 x 300mm (FSS12)
Sticks 18 x 300mm (FSS18)

Applicator gun: All models

See full description
Specifications for FSS12 Hot Melt Adhesive 170 Sticks 5kg
  • Features
    Fast Setting
  • Drying / Bonding Time
    5 to 10s
  • Diameter
    12mm
  • Length
    200mm
  • Compatible Materials
    Cardboard
    Paper
  • For Use With
    Glue Guns with 12mm Stick Capacity
  • MFR Part No.
    FSS12
  • Colour
    Tan
  • Number of Pieces
    170
  • Type
    Hot Melt Adhesive
  • Series
    FSS12
  • Viscosity Grade
    Flowless Liquid
  • Maximum Service Temperature
    270
  • Container Type
    Sachet
  • Bonding Time Grade
    Fast (under 3 Hours)
  • Flammable
    No
  • Minimum Service Temperature
    105

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome